Page 1 of 79

Next

Compare
23144CAME2C3W507

COMPARE

23144CAME2C3W507

Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW

NSK

Part # 23144CAME2C3W507

BDI # 21735227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
421450

COMPARE

421450

Description
421450 TAPERED RLR BRG CUP ; 14.5"X2.5"

NTN

Part # 421450

BDI # 17149912

Features

Component: Cup
Width - Millimeter: 63.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 368.3
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 421450

Price Inventory : Available to order
Loading Price
QTY
GE260-UK-2RS-B

COMPARE

GE260-UK-2RS-B

Description
GE260-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE260-UK-2RS-B

BDI # 1173205

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
LSM250BX

COMPARE

LSM250BX

Description
LSM250BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM250BX

BDI # 20349565

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 66.7
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 122
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
T711-902A1

COMPARE

T711-902A1

Description
T711-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE

TIMKEN

Part # T711-902A1

BDI # 1374028

Features

Height - Millimeter: 82.55
Bore 1 - Inch: 7
Bore 2 - Millimeter: 177.8
Height - Inch: 3.25
Bore 2 - Inch: 7

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 14.5
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY