Page 1 of 99

Next

Compare
M1956DHE

COMPARE

M1956DHE

Description
M1956DHE BEARING OUTER RING ; 380MM ODX46MM W

NTN

Part # M1956DHE

BDI # 17148392

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452472
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181860-E-IR/T-CN/3L

COMPARE

SL181860-E-IR/T-CN/3L

Description
SL181860-E-IR/T-CN/3L CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL181860-E-IR/T-CN/3L

BDI # 19265258

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU 4956 B/SPC3W33

COMPARE

NNU 4956 B/SPC3W33

Description
NNU 4956 B/SPC3W33 CYLINDRICAL RLR BRG

SKF

Part # NNU 4956 B/SPC3W33

BDI # 1269334

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455358
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
22336EMBW33W800C4

COMPARE

22336EMBW33W800C4

Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD

TIMKEN

Part # 22336EMBW33W800C4

BDI # 1317505

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61956 MA/C3

COMPARE

61956 MA/C3

Description
61956 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61956 MA/C3

BDI # 1256020

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY