23052EMBW33C3
Description
23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD
Part # 23052EMBW33C3
BDI # 20351913
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ244EMA
Description
NJ244EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ244EMA
BDI # 1367939
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663955
Number of Rows of Rollers:
Single Row
NJ244EMAC3
Description
NJ244EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ244EMAC3
BDI # 1367940
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663956
Number of Rows of Rollers:
Single Row
22336EMBW33W800C4
Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EMBW33W800C4
BDI # 1317505
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM654649-90081
Description
LM654649-90081 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # LM654649-90081
BDI # 1364876
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
285.75
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658598
Assembly Components:
LM654649 (2) | LM654610CD (1) | LM654649XB (1)
Basic Number:
LM654649
Precision Class:
Standard