22336EMBW33W800C4
Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EMBW33W800C4
BDI # 1317505
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM654649-90081
Description
LM654649-90081 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # LM654649-90081
BDI # 1364876
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
285.75
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658598
Assembly Components:
LM654649 (2) | LM654610CD (1) | LM654649XB (1)
Basic Number:
LM654649
Precision Class:
Standard
LM654642-902A1
Description
LM654642-902A1 TAPERED ROLLER BEARING
Part # LM654642-902A1
BDI # 1364854
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
279.984
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657089
Assembly Components:
LM654642 (2) | LM654610CD (1) | LM654642XC (1)
Basic Number:
LM654642
Precision Class:
Standard
LM654642-902B1
Description
LM654642-902B1 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # LM654642-902B1
BDI # 1364857
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
279.984
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661715
Assembly Components:
LM654642 (2) | LM654610CD (1) | LM654642XC (1)
Basic Number:
LM654642
Precision Class:
Standard
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
380.898
Other Features:
Light Medium Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
647663
Precision Class:
Standard
Basic Number:
LM654610B