Page 1 of 201

Next

Compare
M255410CD-2

COMPARE

M255410CD-2

Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD

TIMKEN

Part # M255410CD-20000

BDI # 1365960

Features

Component: Double Cup
Width - Millimeter: 130.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 406.4
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M255410CD

Price Inventory : In stock
Loading Price
QTY
24052EMW33C3

COMPARE

24052EMW33C3

Description
24052EMW33C3 SPHERICAL ROLLER BEARING ; 260MMX400MMX140MM

NTN

Part # 24052EMW33C3

BDI # 17140768

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24052CAME4C4

COMPARE

24052CAME4C4

Description
24052CAME4C4 SPHERICAL ROLLER BEARING ; 260MM BOREX400MM ODX140 MM W 2-ROW

NSK

Part # 24052CAME4C4

BDI # 20400550

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052EMBW33C3

COMPARE

23052EMBW33C3

Description
23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD

TIMKEN

Part # 23052EMBW33C3

BDI # 20351913

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ244EMA

COMPARE

NJ244EMA

Description
NJ244EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ244EMA

BDI # 1367939

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663955
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY