Page 1 of 5

Next

Compare
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23056 CAC/C3W33

COMPARE

23056 CAC/C3W33

Description
23056 CAC/C3W33 SPHR ROLLER BRG

SKF

Part # 23056 CAC/C3W33

BDI # 1247243

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23056EMKW33C3

COMPARE

23056EMKW33C3

Description
23056EMKW33C3 SPHR RLR BRG ; NON-RETURNABLE 280MMX420MMX106MM

NTN

Part # 23056EMKW33C3

BDI # 1199677

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
29440 E

COMPARE

29440 E

Description
29440 E SPHR ROLLER THRUST BRG

SKF

Part # 29440 E

BDI # 1418347

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 277.5
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
6338 M/C3

COMPARE

6338 M/C3

Description
6338 M/C3 DEEP GROOVE BALL BRG ; 190MM BORE 400MM OD 78MM WD SR OPEN

SKF

Part # 6338 M/C3

BDI # 1420662

Features

Enclosure: Open
Outer Race Width - Millimeter: 78
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2325
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY