Page 1 of 141

Next

Compare
29352 E

COMPARE

29352 E

Description
29352 E

SKF

Part # 29352 E

BDI # 1265259

Features

Height - Millimeter: 95
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 324
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
61868 MA

COMPARE

61868 MA

Description
61868 MA

SKF

Part # 61868 MA

BDI # 1421228

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 16.535

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2027
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6056 M

COMPARE

6056 M

Description
6056 M

SKF

Part # 6056 M

BDI # 1416762

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 16.535

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2955
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23056 CCK/W33

COMPARE

23056 CCK/W33

Description
23056 CCK/W33

SKF

Part # 23056 CCK/W33

BDI # 1421482

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
16056 MA

COMPARE

16056 MA

Description
16056 MA

SKF

Part # 16056 MA

BDI # 1267445

Features

Enclosure: Open
Outer Race Width - Millimeter: 44
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 16.535

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263043
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY