22256KEMBW33W45AC3
Description
22256KEMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 280MM ID 500MM OD
Part # 22256KEMBW33W45AC3
BDI # 22836475
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
95.25
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
22344 CC/C3W33
Description
22344 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22344 CC/C3W33
BDI # 1265832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
81176-M
Description
81176-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81176-M
BDI # 24318054
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
24156KEMBW507C08C4
Description
24156KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 24156KEMBW507C08C4
BDI # 20054790
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing