Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM280BX
Description
MSM280BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSM280BX
BDI # 20351423
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02 B 280M GR
Description
COP.02B280MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B280MGR
BDI # 20475452
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB280MEX
Description
COP.02EB280MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 280MM
Part # COP.02EB280MEX
BDI # 20518313
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
101.6
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
186
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar