Page 1 of 90

Next

Compare
23972EMBW507C08C3

COMPARE

23972EMBW507C08C3

Description
23972EMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23972EMBW507C08C3

BDI # 20103208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24064EMBW33W45AC3

COMPARE

24064EMBW33W45AC3

Description
24064EMBW33W45AC3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 160MM WD

TIMKEN

Part # 24064EMBW33W45AC3

BDI # 20054351

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23972EMBW507C08

COMPARE

23972EMBW507C08

Description
23972EMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23972EMBW507C08

BDI # 20103207

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23972KEMBW507C08C4

COMPARE

23972KEMBW507C08C4

Description
23972KEMBW507C08C4 SPHERICAL RLR BRG ; 360MM ID 480MM OD 90MM WD

TIMKEN

Part # 23972KEMBW507C08C4

BDI # 20103212

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22252CAMKW507

COMPARE

22252CAMKW507

Description
22252CAMKW507 SPHERICAL ROLLER BEARING ; 260MM BOREX480MM ODX130MM W 2-ROW

NSK

Part # 22252CAMKW507

BDI # 21735712

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY