MSE1100BRHATL
Description
MSE1100BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE1100BRHATL
BDI # 20350081
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.752
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE1100BXHATL
Description
MSE1100BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSE1100BXHATL
BDI # 20350087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.752
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSM280BXHATL
Description
MSM280BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSM280BXHATL
BDI # 20351425
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
20.752
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
YRTC395-XL
Description
YRTC395-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON-RETURNABLE 395MM X 525MM X 65MM
Part # YRTC395-XL
BDI # 24090949
Features
Height - Millimeter:
65
Bore 1 - Inch:
15.551
Bore 2 - Millimeter:
395
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.669
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
MSM280BRHATL
Description
MSM280BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM280BRHATL
BDI # 20351417
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
20.752
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion