23076CAMKP55W507
Description
23076CAMKP55W507 SPHERICAL ROLLER BRG ; 380MM BOREX560MM ODX135MM W
Part # 23076CAMKP55W507
BDI # 21736020
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL771948-90010
Description
LL771948-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL771948-90010
BDI # 1363755
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661029
Assembly Components:
LL771948 (1) | LL771911 (1)
Basic Number:
LL771948
Precision Class:
Standard
23984EMBW33C3
Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD
Part # 23984EMBW33C3
BDI # 20103224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM769349DW-90018
Description
LM769349DW-90018 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # LM769349DW-90018
BDI # 1365222
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Bore - Millimeter:
431.8
Other Features:
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
661531
Assembly Components:
LM769349DW (1) | LM769310 (2)
Basic Number:
LM769349
Precision Class:
Standard
23076CAMKC3P55W507
Description
23076CAMKC3P55W507 SPHERICAL ROLLER BRG ; 380MM BOREX560MM ODX135MM W
Part # 23076CAMKC3P55W507
BDI # 21736016
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing