Page 1 of 61

Next

Compare
6896L1

COMPARE

6896L1

Description
6896L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 6896L1

BDI # 17145652

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23172BC3

COMPARE

23172BC3

Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM

NTN

Part # 23172BC3

BDI # 1200168

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
24080 ECCJ/C4W33

COMPARE

24080 ECCJ/C4W33

Description
24080 ECCJ/C4W33 SPHR ROLLER BRG

SKF

Part # 24080 ECCJ/C4W33

BDI # 1248396

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24080 ECCJ/W513

COMPARE

24080 ECCJ/W513

Description
24080 ECCJ/W513 SPHR ROLLER BRG

SKF

Part # 24080 ECCJ/W513

BDI # 1248397

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY