Page 1 of 61

Next

Compare
6896L1

COMPARE

6896L1

Description
6896L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 6896L1

BDI # 17145652

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
81288-M

COMPARE

81288-M

Description
81288-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 81288-M

BDI # 24318062

Features

Height - Millimeter: 130
Bore 1 - Inch: 17.323
Bore 2 - Millimeter: 445
Height - Inch: 5.118
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
23988EMBW33W45AC3

COMPARE

23988EMBW33W45AC3

Description
23988EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 600MM OD

TIMKEN

Part # 23988EMBW33W45AC3

BDI # 20103226

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23988KEMBW33W45A

COMPARE

23988KEMBW33W45A

Description
23988KEMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23988KEMBW33W45A

BDI # 20103228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23172BC3

COMPARE

23172BC3

Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM

NTN

Part # 23172BC3

BDI # 1200168

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY