23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23268BL1K
Description
23268BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23268BL1K
BDI # 17141042
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23272BL1KC3
Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23272BL1KC3
BDI # 17141044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/530B
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 230/530B
BDI # 17140445
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing