T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6008DDUC3
Description
6008DDUC3 DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUC3
BDI # 1412814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5963
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing