Page 1 of 9

Next

Compare
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23088YMBW509C08

COMPARE

23088YMBW509C08

Description
23088YMBW509C08 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MMWD

TIMKEN

Part # 23088YMBW509C08

BDI # 20054276

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088KYMBW906A

COMPARE

23088KYMBW906A

Description
23088KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 650MM OD 157MMWD

TIMKEN

Part # 23088KYMBW906A

BDI # 20054277

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180YMBW509C08C3

COMPARE

23180YMBW509C08C3

Description
23180YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 400MM ID 650MMOD 200MM WD

TIMKEN

Part # 23180YMBW509C08C3

BDI # 20054297

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23088YMBW509C08C3

COMPARE

23088YMBW509C08C3

Description
23088YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 650MM OD 157MM W

TIMKEN

Part # 23088YMBW509C08C3

BDI # 20054433

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY