23088 CA/C083W507
Description
23088 CA /C083W507 SPHR ROLLER BRG
Part # 23088 CA/C083W507
BDI # 1247391
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23272BL1KC3
Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23272BL1KC3
BDI # 17141044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NFV18/530V2
Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W
Part # NFV18/530V2
BDI # 20392892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/530
Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530
BDI # 17141060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Outside Diameter - Millimeter:
710
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24192CAMC3P55W507
Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W
Part # 24192CAMC3P55W507
BDI # 21736787
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing