Page 1 of 13

Next

Compare
NNU49/500KE44CC1P4

COMPARE

NNU49/500KE44CC1P4

Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG

NSK

Part # NNU49/500KE44CC1P4

BDI # 17760751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W33VQ424

COMPARE

239/500 CA/W33VQ424

Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33VQ424

BDI # 1248043

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W513

COMPARE

239/500 CA/W513

Description
239/500 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W513

BDI # 1248044

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CAK/C08W33

COMPARE

239/500 CAK/C08W33

Description
239/500 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 239/500 CAK/C08W33

BDI # 1248045

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE121140-90012

COMPARE

EE121140-90012

Description
EE121140 90012 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893478531

BDI # 1354478

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 26.5
Outside Diameter - Millimeter: 673.1
Bore - Millimeter: 355.6

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657745
Assembly Components: EE121140 (1) | 121265 (1)
Basic Number: EE121140
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY