230/530B
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 230/530B
BDI # 17140445
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/530
Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530
BDI # 17141060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Outside Diameter - Millimeter:
710
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/710L1KW33C3
Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/710L1KW33C3
BDI # 17141072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS4-6E-23296BL1K#01
Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS4-6E-23296BL1K#01
BDI # 17150065
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24192CAMC3P55W507
Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W
Part # 24192CAMC3P55W507
BDI # 21736787
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing