Page 1 of 16

Next

Compare
LL778149-90012

COMPARE

LL778149-90012

Description
LL778149-90012 TAPERED ROLLER BRG ASS ; NON-RETURNABLE

TIMKEN

Part # LL778149-90012

BDI # 1363761

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 27
Outside Diameter - Millimeter: 685.8
Bore - Millimeter: 584.2

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 658309
Assembly Components: LL778149 (1) | LL778110 (1)
Basic Number: LL778149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
LL778149-902A1

COMPARE

LL778149-902A1

Description
LL778149-902A1 TAPERED ROLLER BRG ASS

TIMKEN

Part # LL778149-902A1

BDI # 1363765

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 27
Outside Diameter - Millimeter: 685.8
Bore - Millimeter: 584.2

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 656376
Assembly Components: LL778149 (1) | LL778110 (1)
Basic Number: LL778149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23096YMBW525C08

COMPARE

23096YMBW525C08

Description
23096YMBW525C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD

TIMKEN

Part # 23096YMBW525C08

BDI # 1318290

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096YMBW507C08C3

COMPARE

23096YMBW507C08C3

Description
23096YMBW507C08C3 SPHERICAL RLR BRG ; 480MM ID 700MM OD

TIMKEN

Part # 23096YMBW507C08C3

BDI # 20054435

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096KYMBW906AC3

COMPARE

23096KYMBW906AC3

Description
23096KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23096KYMBW906AC3

BDI # 20054436

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY