Page 1 of 15

Next

Compare
23280KYMBW507AC08

COMPARE

23280KYMBW507AC08

Description
23280KYMBW507AC08 SPHERICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 23280KYMBW507AC08

BDI # 20103183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280KYMBW507C08C3

COMPARE

23280KYMBW507C08C3

Description
23280KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23280KYMBW507C08C3

BDI # 20103184

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096KYMBW507C08C3

COMPARE

23096KYMBW507C08C3

Description
23096KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23096KYMBW507C08C3

BDI # 20055260

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184YMBW507C08

COMPARE

23184YMBW507C08

Description
23184YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23184YMBW507C08

BDI # 20054685

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW906AC3

COMPARE

23184KYMBW906AC3

Description
23184KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23184KYMBW906AC3

BDI # 20054602

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY