Page 1 of 5

Next

Compare
239/530KYMBW507C08

COMPARE

239/530KYMBW507C08

Description
239/530KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08

BDI # 20054454

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NUP51/559MAR378...442

COMPARE

NUP51/559MAR378...442

Description
NUP51/559MAR378...442 CYL ROLLER BRG

TIMKEN

Part # NUP51/559MAR378...442

BDI # 19288034

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/530KYMBW507C08C3

COMPARE

239/530KYMBW507C08C3

Description
239/530KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08C3

BDI # 20054455

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530YMBW507C08

COMPARE

239/530YMBW507C08

Description
239/530YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530YMBW507C08

BDI # 20054714

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
220RIU744R3

COMPARE

220RIU744R3

Description
220RIU744R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SGL ROW

TIMKEN

Part # 220RIU744R3

BDI # 1316769

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 28
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565126
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY