239/560 CA/C083W33
        
            Description
            
            239/560 CA/C083W33 SPHR ROLLER BRG
    
Part # 239/560 CA/C083W33
BDI # 1248062
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.528
                        
        
                            Other Features:
                            
                                One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/560 CA/C08W33
        
            Description
            
            239/560 CA/C08W33 SPHR ROLLER BRG
    
Part # 239/560 CA/C08W33
BDI # 1248065
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.528
                        
        
                            Other Features:
                            
                                One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.528
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
618/600 MA/C3
        
            Description
            
            618 /600 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
    
Part # 618/600 MA/C3
BDI # 1258435
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                60
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.74
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                1996
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
618/600 MA
        
            Description
            
            618 /600 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
    
Part # 618/600 MA
BDI # 1268300
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                60
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.74
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                1996
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No