573RXS2483B
        
            Description
            
            573RXS2483B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
    
Part # 573RXS2483B
BDI # 1347064
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.13
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
03EB460MEX
        
            Description
            
            03EB460MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
    
Part # 03EB460MEX
BDI # 24715724
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                170
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.134
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB1800EX
        
            Description
            
            03EB1800EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
    
Part # 03EB1800EX
BDI # 24715696
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                170
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                29.134
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB1800GR
        
            Description
            
            03EB1800GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 18"
    
Part # 03EB1800GR
BDI # 24715698
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                170
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                29.134
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB460MGR
        
            Description
            
            03EB460MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 460MM
    
Part # 03EB460MGR
BDI # 24715726
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                170
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.134
                        
        
                            Length Thru Bore - Millimeter:
                            
                                294
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar