LM278849-902A5
Description
LM278849-902A5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # LM278849-902A5
BDI # 1364219
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.375
Outside Diameter - Millimeter:
771.525
Bore - Millimeter:
585.8
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662596
Assembly Components:
LM278849 (2) | LM278810CD (1) | LM278849XB (1)
Basic Number:
LM278849
Precision Class:
Standard
BT4B 331093 BG/HA1
Description
BT4B 331093 BG/HA1 TAPERED ROLLER BRG
Part # BT4B 331093 BG/HA1
BDI # 1259978
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
30.394
Outside Diameter - Millimeter:
772
Bore - Millimeter:
586
Bore - Inch:
23.071
Precision Class:
Standard
LM278848D-902A2
Description
LM278848D-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM278848D-902A2
BDI # 1364218
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.375
Outside Diameter - Millimeter:
771.525
Bore - Millimeter:
585.8
Bore - Inch:
23.063
Other Features:
Steel Cage
Assembly Components:
LM278848D-20000 (1) | LM278810-20000 (2) | LM278810EA-20000 (1)
Basic Number:
LM278848D
Precision Class:
Class 2
L580049-90011
Description
L580049-90011 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L580049-90011
BDI # 24322131
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Outside Diameter - Millimeter:
774.7
Bore - Millimeter:
609.6
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659040
Assembly Components:
L580049 (1) | L580010 (1)
Basic Number:
L580049
Precision Class:
Standard
NP51/648M
Description
NP51/648M CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NP51/648M
BDI # 1368504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
30.494
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate | Cage on Inner Ring OD
Global Part Number GPN:
565070
Number of Rows of Rollers:
Single Row