SS-96112-48
Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3
Part # SS-96112-48
BDI # 18137376
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9
6209VV
Description
6209VV DEEP GROOVE BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Component:
Cup
Width - Millimeter:
13.487
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
18720
6209 NR/C3
Description
6209 NR/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6209 NR/C3
BDI # 1419044
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2447
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes