F-3131-G
        
            Description
            
            F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
    
Part # F-3131-G
BDI # 21460138
Features
        
                            Height - Millimeter:
                            
                                228.6
                        
        
                            Bore 1 - Inch:
                            
                                17
                        
        
                            Bore 2 - Millimeter:
                            
                                434.975
                        
        
                            Height - Inch:
                            
                                9
                        
        
                            Bore 2 - Inch:
                            
                                17.125
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                34
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
03EB2200EX
        
            Description
            
            03EB2200EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
    
Part # 03EB2200EX
BDI # 24715700
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                196.9
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                34
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB2200GR
        
            Description
            
            03EB2200GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
    
Part # 03EB2200GR
BDI # 24715702
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                196.9
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                34
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB560MEX
        
            Description
            
            03EB560MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
    
Part # 03EB560MEX
BDI # 24715728
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                196.9
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03EB560MGR
        
            Description
            
            03EB560MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
    
Part # 03EB560MGR
BDI # 24715730
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                196.9
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34
                        
        
                            Length Thru Bore - Millimeter:
                            
                                310
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter