Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
2MMC9111WI QUX
Description
2MMC9111WI QUX PRECISION BALL BEARING ; QUAD 55MM BORE ANGULAR CONTACT
Part # 2MMC9111WI QUX
BDI # 22848463
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9313WI QUX
Description
2MM9313WI QUX PRECISION BALL BEARING ; QUAD 65MM BORE ANGULAR CONTACT
Part # 2MM9313WI QUX
BDI # 22843935
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC210WI QUX
Description
2MMC210WI QUX PRECISION BALL BEARING ; QUAD 50MM BORE ANGULAR CONTACT
Part # 2MMC210WI QUX
BDI # 22844896
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9313WI QUX
Description
2MMC9313WI QUX PRECISION BALL BEARING ; QUAD 65MM BORE ANGULAR CONTACT
Part # 2MMC9313WI QUX
BDI # 22845028
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring