232/500 CAK/W33VQ424
Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG
Part # 232/500 CAK/W33VQ424
BDI # 1247738
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/750 MA/C3
Description
618 /750 MA /C3 DEEP GROOVE BALL BEARING ; SINGLE ROW +420MM LSB
Part # 618/750 MA/C3
BDI # 1255694
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
TS3-6E-232/500BL#01
Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-232/500BL#01
BDI # 17150042
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/500BL1K
Description
232/500BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 232/500BL1K
BDI # 17140618
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing