MR1309EAL
        
            Description
            
            MR1309EAL CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25MM W OPEN
    
Part # MR1309EAL
BDI # 17148194
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.939
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                452822
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.939
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Intermediate Width | Medium Series
                        
        
                            Global Part Number GPN:
                            
                                565941
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
MU1309CAHV
        
            Description
            
            MU1309CAHV#BW ; POR CYLINDRICAL ROLLER BEARING
    
Part # MU1309CAHV#BW
BDI # 17148255
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.939
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
MU1013DAV
        
            Description
            
            MU1013DAV#BW ; POR CYLINDRICAL ROLLER BEARING
    
Part # MU1013DAV#BW
BDI # 17148236
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.939
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Outer Ring - One Side
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | 1 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
MR7309EAHL
        
            Description
            
            MR7309EAHL CYLINDRICAL ROLLER BEARING ; 45MM ID 100MM OD 31MM W
    
Part # MR7309EAHL
BDI # 1223851
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.939
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - One Side
                        
        
                            Other Features:
                            
                                1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                452892
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row