SX09A52LLU

COMPARE

SX09A52LLU

Description
SX09A52LLU BALL BEARING ; 45MM ID 101.35MM OD

NTN

Part # SX09A52LLU

BDI # 17149898

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28.5
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 3.99

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY