Page 1 of 3

Next

Compare
MU1015DAHV

COMPARE

MU1015DAHV

Description
MU1015DAHV CYLINDRICAL ROLLER BEARING

NTN

Part # MU1015DAHV

BDI # 17148239

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1015DAH

COMPARE

M1015DAH

Description
M1015DAH BEARING OUTER RING ; 115.057MM ODX20MM W

NTN

Part # M1015DAH

BDI # 17147874

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452233
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1015EAHL

COMPARE

M1015EAHL

Description
M1015EAHL BEARING OUTER RING ; 115.057 MM OD X 20 MM W

NTN

Part # M1015EAHL

BDI # 17147875

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452236
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1015EAL

COMPARE

M1015EAL

Description
M1015EAL#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # M1015EAL#BW

BDI # 17147876

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1015DAH

COMPARE

M1015DAH

Description
M1015DAH

NSK

Part # M1015DAH

BDI # 19373054

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY