RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Cup
Width - Millimeter:
16.662
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115.9
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L116110 #3
L116110D-2
Description
L116110D-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # L116110D-20024
BDI # 1362375
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
115.9
Other Features:
Light Duty | Groove and Hole in OD Center
Global Part Number GPN:
649894
Precision Class:
Standard
Basic Number:
L116110D
L116110B-3
Description
L116110B-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 4-8 OD
Part # L116110B-30000
BDI # 1362374
Features
Component:
Cup
Width - Millimeter:
16.662
Flange Outside Diameter - Millimeter:
119.863
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Flange Outside Diameter - Inch:
4.719
Outside Diameter - Millimeter:
115.9
Other Features:
Light Duty | Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
L116110B #3
SC-210
Description
SC-210 CARTRIDGE BEARING UNIT ; NON-RETURNABLE GOLD SOFT METRIC UNIT
Part # 709965
BDI # 355163
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
51.6
Length Thru Bore - Inch:
2.031
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion