Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.938
Bore 2 - Millimeter:
75.413
Height - Inch:
1
Bore 2 - Inch:
2.969
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel
CU328
Description
CU328 CARTRIDGE BLOCK BALL BEARING ; 1-3/4" BORE 4-19/32" OD 1-27/32" HSG WID
Part # 2010090
BDI # 575080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Length Thru Bore - Millimeter:
65.888
Length Thru Bore - Inch:
2.594
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
CEU327
Description
CEU327 CARTRIDGE BLOCK BALL BEARING ; 1-11/16" SHAFT DIA
Part # 2010020
BDI # 580441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Length Thru Bore - Millimeter:
65.888
Length Thru Bore - Inch:
2.594
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Expansion
Features
Height - Millimeter:
28.575
Bore 1 - Inch:
2.938
Bore 2 - Millimeter:
75.413
Height - Inch:
1.125
Bore 2 - Inch:
2.969
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel