K110X117X24-A/0-7
Description
K110X117X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K110X117X24-A/0-7
BDI # 18316624
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
SX0965LLU
Description
SX0965LLU INSERT BEARING ; 45MM ID 117MM OD 40MM W
Part # SX0965LLU
BDI # 1231021
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
61
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing