Page 1 of 24

Next

Compare
DU-SD-200

COMPARE

DU-SD-200

Description
DU-SD-200 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY

DODGE

Part # 066464

BDI # 246060

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 107.95
Length Thru Bore - Inch: 4.25
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
SBB482RS

COMPARE

SBB482RS

Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL

IKO

Part # SBB48-2RS

BDI # 516581

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
NA33895SW-90057

COMPARE

NA33895SW-90057

Description
NA33895SW-90057 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD

TIMKEN

Part # NA33895SW-90057

BDI # 1367309

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 53.98

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 656469
Assembly Components: NA33895-SW (2) | K103272 (1) | K106796 (2)
Basic Number: NA33895
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
CB-6876-48

COMPARE

CB-6876-48

Description
CB-6876-48 SLEEVE BEARING ; 4-1/4" BORE 4-3/4" OD 6" LTB

ISOSTATIC

Part # 105013

BDI # 523399

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.25
Nominal Outside Diameter - Inch: 4.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 107.95
Length Thru Bore - Inch: 6
Global Part Number GPN: 490106

Price Inventory : Available to order
Loading Price
QTY