K11008CP0
        
            Description
            
            KDN.K11008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K11008CP0
BDI # 22923461
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                8
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.961
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
K11008AR0
        
            Description
            
            KDN.K11008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K11008AR0
BDI # 22923457
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.961
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
K11008XP0
        
            Description
            
            KDN.K11008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K11008XP0
BDI # 22923465
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.961
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.961
                        
        
                            Outside Diameter - Millimeter:
                            
                                126
                        
        
                            Bore - Millimeter:
                            
                                95
                        
        
                            Bore - Inch:
                            
                                3.74
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                EC12606
                        
        
Features
        
                            Height - Millimeter:
                            
                                30
                        
        
                            Bore 1 - Inch:
                            
                                1.969
                        
        
                            Bore 2 - Millimeter:
                            
                                50
                        
        
                            Height - Inch:
                            
                                1.181
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.961
                        
        
                            Other Features:
                            
                                Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel