Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-7288-56
Description
CB-7288-56 SLEEVE BEARING ; 4-1/2" BORE 5-1/2" OD 7" LTB
Part # 105023
BDI # 523408
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Global Part Number GPN:
490115
CB-7288-64
Description
CB-7288-64 SLEEVE BEARING ; 4-1/2" BORE 5-1/2" OD 8" LTB
Part # 105024
BDI # 523409
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
8
Global Part Number GPN:
490116
FPXA 500
Description
FPXA 500 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 500
BDI # 1301835
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
CB-8088-48
Description
CB-8088-48 SLEEVE BEARING ; 5" BORE 5-1/2" OD 6" LTB
Part # 105025
BDI # 523410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
6
Global Part Number GPN:
490117