Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
FPXA 500
Description
FPXA 500 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 500
BDI # 1301835
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
SET215-900SA
Description
SET215-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Part # SET215-900SA
BDI # 21959199
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
575 (1) | 572X (1)
Basic Number:
SET215
Precision Class:
Standard
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
CSEA050
Description
CSEA050 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE BILLE RLT
Part # CSEA050-HLE
BDI # 18102839
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)