AAM0814-12
Description
AAM0814-12 SLEEVE BEARING ; 8MM X 14MM X 12MM SINTERED BRONZE
Part # AAM0814-12
BDI # 704108
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
14.05
AAM0814-16
Description
AAM0814-16 SLEEVE BEARING ; 8MM X 14MM X 16MM SINTERED BRONZE
Part # AAM0814-16
BDI # 704109
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
14.05
AAM0814-20
Description
AAM0814-20 SLEEVE BEARING ; 8MM X 14MM X 20MM SINTERED BRONZE
Part # AAM0814-20
BDI # 704110
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
14.05
AAM1014-08
Description
AAM1014-08 SLEEVE BEARING ; 10MM X 14MM X 8MM SINTERED BRONZE
Part # AAM1014-08
BDI # 704114
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
14.05
AAM1014-10
Description
AAM1014-10 SLEEVE BEARING ; 10MM X 14MM X 10MM SINTERED BRONZE
Part # AAM1014-10
BDI # 704115
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
14.05