K13008AR0
        
            Description
            
            KDN.K13008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K13008AR0
BDI # 22923527
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
K13008XP0
        
            Description
            
            KDN.K13008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE
    
Part # KDN.K13008XP0
BDI # 21579861
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
K13008CP0
        
            Description
            
            KDN.K13008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K13008CP0
BDI # 22923531
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                8
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
23156CAMKDD2E4C3TF
        
            Description
            
            23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W
    
Part # 23156CAMKDD2E4C3TF
BDI # 24666270
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.748
                        
        
                            Outside Diameter - Millimeter:
                            
                                146
                        
        
                            Bore - Millimeter:
                            
                                83
                        
        
                            Bore - Inch:
                            
                                3.268
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup
                        
        
                            Assembly Components:
                            
                                663 (1) |653 (1)
                        
        
                            Basic Number:
                            
                                663
                        
        
                            Precision Class:
                            
                                Standard