R4H-2RS/F
Description
R4H-2RS/F DEEP GROOVE BALL BEARING ; 6.35MM ID 10EA/PAK
Part # R4H-2RS/F
BDI # 24623030
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R4H-ZZ/F
Description
R4H-ZZ/F DEEP GROOVE BALL BEARING ; 6.35MM ID 15.875MM OD
Part # R4H-ZZ/F
BDI # 24623034
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Metric
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S1KD7
Description
S1KD7 BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # PS1KD7 Z1 FS50160
BDI # 1371890
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1704
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AS1K7
Description
AS1K7 Z8 FS50000 DEEP GRV RDL BALL BRG ; <12 OD
Part # AS1K7 Z8 FS50000
BDI # 1353887
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269502
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
WS1KDD7
Description
WS1KDD7 DEEP GROOVE RADIAL BALL BEARING ; <12 OD
Part # PWS1KDD7 Z1 FS56877
BDI # 1374965
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No