Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
FP610-4
Description
FP610-4 FLANGED BEARING ; 3/8" IDX5/8" ODX1/2" L 7/8" FLG OD
Part # 56872
BDI # 174631
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
RC-061008-FS
Description
RC-061008-FS NEEDLE ROLLER BEARING ; DRAWN CUP CLUTCH
Part # RC-061008-FS
BDI # 1088478
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.626
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
R4ZZST-W64F
Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # R4ZZST-W64F
BDI # 22778040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
15.9