JHM318410-2
Description
JHM318410-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM318410-N0000
BDI # 1360232
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Heavy Medium Duty
Global Part Number GPN:
650047
Precision Class:
Standard
Basic Number:
JHM318410
ZKLF70155-2Z-XL
Description
ZKLF70155-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF70155-2Z-XL
BDI # 18103036
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
EAKL.4121-HLG
Description
EAKL.4121-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE
Part # EAKL.4121-HLG
BDI # 1172113
Features
Height - Millimeter:
46
Bore 1 - Inch:
4.134
Bore 2 - Millimeter:
108.001
Height - Inch:
1.811
Bore 2 - Inch:
4.252
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
JHM318448-90K01
Description
JHM318448-90K01 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Part # JHM318448-90K01
BDI # 1360238
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
90
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
657949
Assembly Components:
JHM318448 (2) | JHM318410 (2) | HM318410ES (1) | HM318448XA (1)
Basic Number:
JHM318448
Precision Class:
Standard