MFCH-24 HT
Description
MFCH-24 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724052
BDI # 354416
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
58.344
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
CRFCF-PN210T
Description
CRFCF-PN210T FLANGE BALL BEARING ; NON-RETURNABLE
Part # 716813
BDI # 23996278
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
54.356
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Skwezloc | Has Flinger
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Fluoropolymer Plated Cast Iron
Mounting Method:
Concentric Collar
PVR-2137
Description
PVR-2137 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE
Part # 710456
BDI # 333348
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
51.537
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SFC-210TM XLO
Description
SFC-210TM XLO FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE 50MM BORE
Part # 711701
BDI # 352825
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
55.118
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
749-90036
Description
749-90036 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3.348" BORE 6-1/8" OD
Part # 749-90036
BDI # 1350862
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Bore - Millimeter:
85.039
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
658845
Assembly Components:
749 (2) | 742D (1) | X3S-749 (1)
Basic Number:
749
Precision Class:
Standard