K14008XP0
        
            Description
            
            KDN.K14008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K14008XP0
BDI # 22923566
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.142
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree | 4 Point
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
K14008AR0
        
            Description
            
            KDN.K14008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K14008AR0
BDI # 22923557
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.142
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Other Features:
                            
                                Thin Section
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
K14008CP0
        
            Description
            
            KDN.K14008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
    
Part # KDN.K14008CP0
BDI # 22923562
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                8
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.142
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Height - Millimeter:
                            
                                13
                        
        
                            Bore 1 - Inch:
                            
                                4.409
                        
        
                            Bore 2 - Millimeter:
                            
                                112
                        
        
                            Height - Inch:
                            
                                0.512
                        
        
                            Bore 2 - Inch:
                            
                                4.409
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.142
                        
        
                            Other Features:
                            
                                Single Row
                        
        
                            Rolling Element:
                            
                                None
                        
        
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.142
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Snap Ring:
                            
                                No