AMS 22 ABP
Description
AMS 22 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # AMS 22 ABP
BDI # 1422414
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)