AAM1016-10
Description
AAM1016-10 SLEEVE BEARING ; 10MM X 16MM X 10MM SINTERED BRONZE
Part # AAM1016-10
BDI # 704120
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
16.05
AAM1016-16
Description
AAM1016-16 SLEEVE BEARING ; 10MM X 16MM X 16MM SINTERED BRONZE
Part # AAM1016-16
BDI # 704121
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
16.05
AAM1016-25
Description
AAM1016-25 SLEEVE BEARING ; 10MM X 16MM X 25MM BRONZE
Part # AAM1016-25
BDI # 704122
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
16.05
AAM1216-08
Description
AAM1216-08 SLEEVE BEARING ; 12MM X 16MM X 8MM SINTERED BRONZE
Part # AAM1216-08
BDI # 704127
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
16.05
AAM1216-16
Description
AAM1216-16 SLEEVE BEARING ; 12MM X 16MM X 16MM SINTERED BRONZE
Part # AAM1216-16
BDI # 704129
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
16.05