Page 1 of 472

Next

Compare
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6218-2RZ-C3

COMPARE

6218-2RZ-C3

Description
6218-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO

TIMKEN

Part # 6218-2RZ-C3

BDI # 21959019

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6315ZZ

COMPARE

6315ZZ

Description
6315ZZ DEEP GROOVE BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW

NSK

Part # 6315ZZ

BDI # 1413029

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 37
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261791
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ218W

COMPARE

NJ218W

Description
NJ218W CYLINDRICAL ROLLER BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW

NSK

Part # NJ218W

BDI # 1191715

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6315LLBC3/EM

COMPARE

6315LLBC3/EM

Description
6315LLBC3/EM DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W DOUBLE SEALED

NTN

Part # 6315LLBC3/EM

BDI # 1208759

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 37
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 761
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY